Air Cylinder, 2 In. Stroke, Double End

SPEEDAIRE| Zoro #: G2377697| Mfr #: 5THH3

$86.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2377697 Mfr #: 5THH3
Cylinder Type: RoundTie Rod Material: N
Stroke: 2"Finish: Hard Coat Anodized
Piston Material: MagneticMagnetic Piston: Yes
Tube Material: Stainless SteelMax. Pressure: 250 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 40 Degrees to 140 Degrees F
Features: SwitchedCushion Type: None
Nose Mount Thread: 1-1/4"-12 UNFMount: Double End
Pivot Hole Dia.: 0.380"Dimension B: 2.06"
Single Acting/Double Acting: Double ActingBore Dia.: 2"
Rod Thread Size: 1/2"-20 UNFRod Dia.: 0.620"
Dimension C: 8-1/2"Dimension A: 8.94"
Port Size: 1/4" NPTPiston Rod Material: Chrome Plated Carbon Steel
Overall Length: 8.94"Rod Thread Length: 0.88"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 2 In., 2 In. Stroke, Double End Mount, 1/4 In. NPT Port Size, 250 psi Max. Pressure, Cushion Type None, 40 Degrees to 140 Degrees F Temp. Range, 8.94 In. Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12 UNF

Product Reviews

Save 15%. Sign up for Z-mail.