JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 20mm Bore, 1 In. Stroke

SPEEDAIRE| Zoro #: G0168567| Mfr #: NCDGBA20-0100

$49.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168567 Mfr #: NCDGBA20-0100
Tie Rod Material: NEnd Cap Material: Aluminum
Bore Dia.: 20mmPiston Rod Material: Chrome Plated Carbon Steel
Cushion Type: Air CushionCylinder Type: Round
Item: Air CylinderDimension C: 1"
Rod Dia.: 0.315"Rod Thread Length: 1/2"
Rod Thread Size: 1/4"-28 UNFSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedPiston Material: Magnetic
Mount: BasicMagnetic Piston: Yes
Tube Material: AluminumBody Material: Aluminum
Dimension B: 0.94"Max. Pressure: 145 psi
Port Size: 1/8" NPTTemp. Range: 14 Degrees to 140 Degrees F
Dimension A: 4.8"Stroke: 1"
Overall Length: 4.8"Features: Adjustable Air Cushion
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 1 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 4.8 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.315 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.