FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

20mm Bore Round Double Acting Air Cylinder 10" Stroke

SPEEDAIRE| Zoro #: G0168655| Mfr #: NCDGBA20-1000

$71.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168655 Mfr #: NCDGBA20-1000
Dimension B: 0.94"Port Size: 1/8" NPT
Mount: BasicBore Dia.: 20mm
Cushion Type: Air CushionMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingTie Rod Material: N
Cylinder Type: RoundRod Thread Size: 1/4"-28 UNF
Piston Rod Material: Chrome Plated Carbon SteelRod Dia.: 0.315"
Item: Air CylinderRod Thread Length: 1/2"
Dimension C: 1"Temp. Range: 14 Degrees to 140 Degrees F
Magnetic Piston: YesTube Material: Aluminum
End Cap Material: AluminumPiston Material: Magnetic
Finish: Hard Coat AnodizedBody Material: Aluminum
Dimension A: 13.8"Stroke: 10"
Overall Length: 13.8"Features: Air Cushion
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 10 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 13.8 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.315 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews