Air Cylinder, 20mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0231481| Mfr #: C85E20-100

$45.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231481 Mfr #: C85E20-100
Body Material: Stainless steelCylinder Type: ISO Round
End Cap Material: AluminumMax. Pressure: 145 psi
Finish: Hard Coat AnodizedCushion Type: Rubber Bumper
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Standards: ISO 6432, CETOP RP52PStroke: 100mm
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Item: Air CylinderFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 106mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 226mmBore Dia.: 20mm
Mount: Double EndRod Thread Size: M8 x 1.25"
Dimension B: 20mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 100mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 226mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.
Save 15%. Sign up for Z-mail.