Air Cylinder, 20mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0231621| Mfr #: CD85E20-100-B

$49.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231621 Mfr #: CD85E20-100-B
Standards: ISO 6432, CETOP RP52PItem: Air Cylinder
End Cap Material: AluminumCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
Stroke: 100mmTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: ISO RoundFeatures: Rubber Bumpers
Body Material: Stainless steelTie Rod Material: N
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Port Size: 1/8" GOverall Length: 226mm
Mount: Double EndDimension B: 20mm
Rod Dia.: 8mmMagnetic Piston: Yes
Dimension E: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Dimension D: M22 x 1.5"Rod Thread Length: 20mm
Dimension C: M8 x 1.25"Bore Dia.: 20mm
Dimension A: 106mm + strokeRod Thread Size: M8 x 1.25"
Piston Material: MagneticCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 100mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 226mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.
Save 15%. Sign up for Z-mail.