Air Cylinder, 20mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0233222| Mfr #: 5TLY4

$88.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233222 Mfr #: 5TLY4
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 100mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPiston Material: Non-Magnetic
Port Size: M5 x 0.8"Overall Length: 218mm
Mount: BasicMagnetic Piston: No
Dimension B: 31mmRod Thread Length: 18mm
Bore Dia.: 20mmRod Thread Size: M8 x 1.25"
Rod Dia.: 8mmDimension C: 35mm
Dimension A: 218mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 100mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 218mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.