- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 100 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 100 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5EA20SR-100
Zoro # G0238944
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 8 mm
- Brand Speedaire
- MFR #CDG5EA20SR-100
- Zoro #G0238944
- UPC #190735661567
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Rod Dia. | 8 mm |
Overall Length | 241 mm |
Rod Thread Length | 18 mm |
Pivot Hole Dia. | 8 mm |
Port Size | M5 x 0.8 in |
Air Cylinder Bore Dia. | 20 mm |
Dimension C | 232mm |
Rod Thread Size | M8 x 1.25 |
Dimension B | 31mm |
Dimension A | 241 mm |
Inlet Size | M4 x 0.7 |
Rod Diameter | 8 mm |
Stroke Length | 100 mm |
Bore Diameter | 20 mm |
Body Diameter | 31 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 100 mm |
Mount | Pivot |
Air Cylinder Type | Round Body |
Features | Air Cushion |
Cushion Type | Air Cushion |
Piston Rod Material | Stainless Steel |
Piston Material | Magnetic |
Temp. Range | 14 Degrees to 140 Degrees F |
Tie Rod Material | N |
Single Acting/Double Acting | Double Acting |
Air Cylinder Mount | Pivot |
End Cap Material | Stainless Steel |
Body Material Grade | 304 |
Series | CG5-S-X165US |
For Fluid Type | Air |
Air Inlet Type | Metric Standard |
Number of Rods | Single Rod |
Piston Rod Material Grade | 304 |
System of Measurement | Metric |
Minimum Operating Pressure | 0.05 MPa |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 60 Degrees C |
Maximum Operating Pressure | 1 MPa |
Weight | 1.41 lb |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size M4 x 0.7, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 31 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material