JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 20mm Bore, 11 In. Stroke

SPEEDAIRE| Zoro #: G0168664| Mfr #: NCDGBA20-1100

$62.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168664 Mfr #: NCDGBA20-1100
Cushion Type: Air CushionTie Rod Material: N
Dimension C: 1"Dimension B: 0.94"
Rod Thread Size: 1/4"-28 UNFBore Dia.: 20mm
Body Material: AluminumMax. Pressure: 145 psi
Port Size: 1/8" NPTRod Thread Length: 1/2"
Piston Material: MagneticItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Cylinder Type: RoundMount: Basic
End Cap Material: AluminumFinish: Hard Coat Anodized
Rod Dia.: 0.315"Magnetic Piston: Yes
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Stroke: 11"Overall Length: 14.8"
Features: Air CushionDimension A: 14.8"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 11 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 14.8 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.315 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.