Air Cylinder, 20mm Bore, 1/2 In. Stroke

SPEEDAIRE| Zoro #: G1320417| Mfr #: 5THU6

$54.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320417 Mfr #: 5THU6
Single Acting/Double Acting: Double ActingEnd Cap Material: Aluminum
Item: Air CylinderCushion Type: Air Cushion
Dimension C: 1"Body Material: Aluminum
Dimension A: 4.3"Temp. Range: 14 Degrees to 140 Degrees F
Piston Material: MagneticFinish: Hard Coat Anodized
Tie Rod Material: NPort Size: 1/8" NPT
Features: Adjustable Air CushionMagnetic Piston: Yes
Tube Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Stroke: 1/2"Rod Thread Length: 1/2"
Overall Length: 4.8"Bore Dia.: 20mm
Mount: BasicRod Thread Size: 1/4"-28 UNF
Dimension B: 0.94"Max. Pressure: 145 psi
Cylinder Type: RoundRod Dia.: 0.315"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 1/2 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 4.8 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.315 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.