- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 12 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 12 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDGBA20-1200
Zoro # G0168673
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.315 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
NCDGBA20-1200
-
Zoro #
G0168673
- UPC # 190735657140
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Rod Dia. | 0.315 in |
Overall Length | 15.8 in |
Rod Thread Length | 0.5 in |
Port Size | 1/8 in NPT |
Dimension A | 15 4/5 in |
Dimension C | 1 in |
Air Cylinder Bore Dia. | 20 mm |
Rod Thread Size | 1/4"-28 |
Dimension B | 0.94 in |
Inlet Size | M5 x 0.8 |
Body Diameter | 15/16 in |
Rod Diameter | 5/16 in |
Bore Diameter | 3/4 in |
Stroke Length | 12 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 12 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Finish | Hard Coat Anodized |
End Cap Material | Aluminum |
Single Acting/Double Acting | Double Acting |
Features | Air Cushion |
Air Cylinder Mount | Basic |
Piston Rod Material | Chrome Plated Carbon Steel |
Piston Material | Aluminum |
Tie Rod Material | N |
Cushion Type | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
System of Measurement | Inch |
Number of Rods | Single Rod |
For Fluid Type | Air |
Series | NCG |
Air Inlet Type | NPT |
Piston Rod Material Finish | Chrome Plated |
Weight | 1.02 lb |
Minimum Operating Pressure | 8 psi |
Maximum Operating Temperature | 140 Degrees F |
Body Material Finish | Anodized |
Cylinder Repair | Repairable |
Maximum Operating Pressure | 145 psi |
Minimum Operating Temperature | 14 Degrees F |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 3/4 in, Cushion Type Air Cushion, Stroke Length 12 in, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 15/16 in
- Hazardous material