JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 20mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0231497| Mfr #: C85E20-125

$47.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231497 Mfr #: C85E20-125
Cylinder Type: ISO RoundCushion Type: Rubber Bumper
Standards: ISO 6432, CETOP RP52PStroke: 125mm
Tie Rod Material: NMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderTube Material: Stainless Steel
End Cap Material: AluminumBody Material: Stainless steel
Finish: Hard Coat AnodizedFeatures: Rubber Bumpers
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension C: M8 x 1.25"Dimension A: 106mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmOverall Length: 251mm
Bore Dia.: 20mmMount: Double End
Rod Thread Size: M8 x 1.25"Dimension B: 20mm
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 125mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 251mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.