Air Cylinder, 20mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0231707| Mfr #: 5TLG3

$51.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231707 Mfr #: 5TLG3
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 125mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension B: 20mmMagnetic Piston: Yes
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Bore Dia.: 20mmDimension A: 86mm + stroke
Rod Thread Size: M8 x 1.25"Piston Material: Magnetic
Rod Dia.: 8mmPort Size: 1/8" G
Dimension E: 1/8" GDimension D: M22 x 1.5"
Overall Length: 231mmDimension C: M8 x 1.25"
Mount: NoseCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 125mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 231mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.