- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 125 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 125 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CG5BA20SR-125
Zoro # G0233231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 8 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CG5BA20SR-125
-
Zoro #
G0233231
- UPC # 190735649008
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Rod Dia. | 8 mm |
Overall Length | 243 mm |
Rod Thread Length | 18 mm |
Port Size | M5 x 0.8 in |
Dimension A | 243 mm |
Air Cylinder Bore Dia. | 20 mm |
Dimension C | 35mm |
Rod Thread Size | M8 x 1.25 |
Dimension B | 31mm |
Body Diameter | 31 mm |
Rod Diameter | 8 mm |
Stroke Length | 125 mm |
Bore Diameter | 20 mm |
Inlet Size | M4 x 0.7 |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | No |
Stroke | 125 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Double Acting |
Temp. Range | 14 Degrees to 140 Degrees F |
Features | Air Cushion |
Piston Rod Material | Stainless Steel |
Tie Rod Material | N |
Piston Material | Non-Magnetic |
Air Cylinder Mount | Basic |
End Cap Material | Stainless Steel |
Cushion Type | Air Cushion |
For Fluid Type | Air |
Maximum Operating Pressure | 1 MPa |
Piston Rod Material Grade | 304 |
Body Material Grade | 304 |
Number of Rods | Single Rod |
System of Measurement | Metric |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Temperature | 70 Degrees C |
Series | CG5-S-X165US |
Air Inlet Type | Metric Standard |
Weight | 1.21 lb |
Minimum Operating Pressure | 0.05 MPa |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 125 mm, Inlet Size M4 x 0.7, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 31 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
- Hazardous material