Air Cylinder, 20mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0233301| Mfr #: 5VGP0

$87.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233301 Mfr #: 5VGP0
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 125mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Size: M8 x 1.25"
Rod Dia.: 8mmDimension C: 257mm
Dimension A: 266mmPiston Material: Non-Magnetic
Port Size: M5 x 0.8"Overall Length: 266mm
Pivot Hole Dia.: 8mmMount: Pivot
Magnetic Piston: NoDimension B: 31mm
Rod Thread Length: 18mmBore Dia.: 20mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 125mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 266mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.