Air Cylinder, 20mm Bore, 125mm Stroke

SPEEDAIRE| Zoro #: G0238883| Mfr #: CDG5BA20SR-125

$85.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238883 Mfr #: CDG5BA20SR-125
Tube Material: Stainless SteelPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
End Cap Material: Stainless SteelStroke: 125mm
Cylinder Type: RoundCushion Type: Air Cushion
Max. Pressure: 145 psiTie Rod Material: N
Item: Air CylinderOverall Length: 243mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 31mmRod Thread Length: 18mm
Bore Dia.: 20mmRod Thread Size: M8 x 1.25"
Rod Dia.: 8mmDimension C: 35mm
Dimension A: 243mmPiston Material: Magnetic
Port Size: M5 x 0.8"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 125mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 243mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length
Save 15%. Sign up for Z-mail.