20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylinder, 20mm Bore, 150mm Stroke

SPEEDAIRE| Zoro #: G0233247| Mfr #: 5TLY6

$76.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233247 Mfr #: 5TLY6
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 150mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FDimension A: 268mm
Piston Material: Non-MagneticPort Size: M5 x 0.8"
Overall Length: 268mmMount: Basic
Magnetic Piston: NoDimension B: 31mm
Rod Thread Length: 18mmBore Dia.: 20mm
Rod Thread Size: M8 x 1.25"Rod Dia.: 8mm
Dimension C: 35mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 150mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 268mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.