Air Cylinder, 20mm Bore, 15mm Stroke

SPEEDAIRE| Zoro #: G0151225| Mfr #: 4KE51

$61.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151225 Mfr #: 4KE51
Cushion Type: NoneCylinder Type: Compact
Stroke: 15mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingMagnetic Piston: No
Tube Material: AluminumMax. Pressure: 200 psi
Body Material: AluminumItem: Air Cylinder
Temp. Range: -32 Degrees to 121 Degrees FRod Dia.: 10mm
Dimension E: 36mmDimension C: 36mm
Dimension A: 36mmPort Size: 5/16"
Rod Thread Length: 9/32"Overall Length: 51mm
Bore Dia.: 20mmDimension B: 31.5mm
Rod Thread Size: #10-32Max. Load: 48.6 lb.
Dimension M: 36mmDimension L: 4.5mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 15mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 51mm Overall Length, 48.6 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 10mm Rod Dia., #10-32 Rod Thread Size, 9/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.