JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 20mm Bore, 160mm Stroke

SPEEDAIRE| Zoro #: G0231716| Mfr #: C85E20-160

$55.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231716 Mfr #: C85E20-160
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Features: Rubber BumpersCylinder Type: ISO Round
Piston Rod Material: Chrome Plated Carbon SteelStandards: ISO 6432, CETOP RP52P
Cushion Type: Rubber BumperTie Rod Material: N
End Cap Material: AluminumFinish: Hard Coat Anodized
Body Material: Stainless steelItem: Air Cylinder
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension A: 106mm + strokePiston Material: Non-Magnetic
Port Size: 1/8" GMagnetic Piston: No
Rod Thread Length: 20mmStroke: 160mm
Bore Dia.: 20mmOverall Length: 286mm
Rod Thread Size: M8 x 1.25"Mount: Double End
Rod Dia.: 8mmDimension B: 20mm
Dimension E: 1/8" GDimension D: M22 x 1.5"
Dimension C: M8 x 1.25"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 160mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 286mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.