JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 20mm Bore, 160mm Stroke

SPEEDAIRE| Zoro #: G0231795| Mfr #: CD85E20-160-B

$61.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231795 Mfr #: CD85E20-160-B
Cushion Type: Rubber BumperTube Material: Stainless Steel
Tie Rod Material: NFinish: Hard Coat Anodized
Item: Air CylinderEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FMax. Pressure: 145 psi
Standards: ISO 6432, CETOP RP52PFeatures: Rubber Bumpers
Single Acting/Double Acting: Double ActingCylinder Type: ISO Round
Piston Rod Material: Chrome Plated Carbon SteelBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension C: M8 x 1.25"Dimension A: 106mm + stroke
Piston Material: MagneticPort Size: 1/8" G
Magnetic Piston: YesRod Thread Length: 20mm
Stroke: 160mmBore Dia.: 20mm
Overall Length: 286mmRod Thread Size: M8 x 1.25"
Mount: Double EndRod Dia.: 8mm
Dimension B: 20mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Country of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 160mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 286mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.