Air Cylinder, 20mm Bore, 2 In. Stroke

SPEEDAIRE| Zoro #: G0168576| Mfr #: NCDGBA20-0200

$49.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168576 Mfr #: NCDGBA20-0200
Port Size: 1/8" NPTFinish: Hard Coat Anodized
Rod Thread Length: 1/2"Cylinder Type: Round
Rod Dia.: 0.315"Single Acting/Double Acting: Double Acting
Dimension B: 0.94"Bore Dia.: 20mm
Temp. Range: 14 Degrees to 140 Degrees FEnd Cap Material: Aluminum
Magnetic Piston: YesPiston Material: Magnetic
Tie Rod Material: NBody Material: Aluminum
Rod Thread Size: 1/4"-28 UNFPiston Rod Material: Chrome Plated Carbon Steel
Item: Air CylinderTube Material: Aluminum
Cushion Type: Air CushionDimension C: 1"
Mount: BasicMax. Pressure: 145 psi
Stroke: 2"Overall Length: 5.8"
Features: Adjustable Air CushionDimension A: 5.8"
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 2 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 5.8 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.315 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.