20mm Bore Round Double Acting Air Cylinder 200mm Stroke

SPEEDAIRE| Zoro #: G0231725| Mfr #: C85E20-200

$55.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231725 Mfr #: C85E20-200
Max. Pressure: 145 psiCylinder Type: ISO Round
Single Acting/Double Acting: Double ActingStandards: ISO 6432, CETOP RP52P
Temp. Range: 14 Degrees to 140 Degrees FPiston Rod Material: Chrome Plated Carbon Steel
Finish: Hard Coat AnodizedItem: Air Cylinder
End Cap Material: AluminumBody Material: Stainless steel
Features: Rubber BumpersTie Rod Material: N
Tube Material: Stainless SteelCushion Type: Rubber Bumper
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension C: M8 x 1.25"Dimension A: 106mm + stroke
Piston Material: Non-MagneticPort Size: 1/8" G
Magnetic Piston: NoRod Thread Length: 20mm
Stroke: 200mmBore Dia.: 20mm
Overall Length: 326mmRod Thread Size: M8 x 1.25"
Mount: Double EndRod Dia.: 8mm
Dimension B: 20mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 200mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 326mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.