Air Cylinder, 20mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0231804| Mfr #: 5TKV5

$61.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231804 Mfr #: 5TKV5
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Finish: Hard Coat AnodizedFeatures: Rubber Bumpers
Piston Rod Material: Chrome Plated Carbon SteelSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Rod Dia.: 8mmDimension B: 20mm
Dimension E: 1/8" GDimension D: M22 x 1.5"
Dimension C: M8 x 1.25"Dimension A: 106mm + stroke
Piston Material: MagneticPort Size: 1/8" G
Magnetic Piston: YesRod Thread Length: 20mm
Stroke: 200mmBore Dia.: 20mm
Overall Length: 326mmRod Thread Size: M8 x 1.25"
Mount: Double EndCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 200mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 326mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.