Speedaire
Air Cylinder, 20 mm Bore, 200 mm Stroke, ISO Double Acting
Mfr # CD85F20-200-B
Zoro # G0231847
$68.88
7% off
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 8 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, Round Body Double Acting NCDME200-0900
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting NCDME075-0200
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Compact Double Acting 5YCK3
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMB106-0100
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting NCDMC075-0200
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 1/2 in Stroke, NFPA Double Acting 5TDY9
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting NCDMC044-0100
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, ISO Double Acting 6ZC56
- SPEEDAIRE Air Cylinder, 10 mm Bore, 50 mm Stroke, ISO Double Acting CD85E10-50-B
- SMC Compact Cylinder, 100mm Bore, 50mm Stroke CDQ2B100-50DZ
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting NCDMR150-1000
- Speedaire Air Cylinders