Air Cylinder, 20mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0233256| Mfr #: CG5BA20SR-200

$81.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233256 Mfr #: CG5BA20SR-200
End Cap Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Piston Rod Material: Stainless SteelCylinder Type: Round
Max. Pressure: 145 psiBody Material: Stainless steel
Features: Air CushionItem: Air Cylinder
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Tie Rod Material: NCushion Type: Air Cushion
Stroke: 200mmBore Dia.: 20mm
Rod Thread Size: M8 x 1.25"Rod Dia.: 8mm
Dimension C: 35mmDimension A: 318mm
Piston Material: Non-MagneticPort Size: M5 x 0.8"
Overall Length: 318mmMount: Basic
Magnetic Piston: NoDimension B: 31mm
Rod Thread Length: 18mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 200mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 318mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.