JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylinder, 20mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0233326| Mfr #: CG5EA20SR-200

$89.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233326 Mfr #: CG5EA20SR-200
Tie Rod Material: NEnd Cap Material: Stainless Steel
Piston Rod Material: Stainless SteelFeatures: Air Cushion
Cushion Type: Air CushionStroke: 200mm
Cylinder Type: RoundItem: Air Cylinder
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Body Material: Stainless steelMax. Pressure: 145 psi
Temp. Range: 14 Degrees to 140 Degrees FDimension C: 332mm
Dimension A: 341mmPiston Material: Non-Magnetic
Port Size: M5 x 0.8"Overall Length: 341mm
Pivot Hole Dia.: 8mmMount: Pivot
Magnetic Piston: NoDimension B: 31mm
Rod Thread Length: 18mmBore Dia.: 20mm
Rod Thread Size: M8 x 1.25"Rod Dia.: 8mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 200mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 341mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.