Air Cylinder, 20mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0238901| Mfr #: 5VGY2

$88.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238901 Mfr #: 5VGY2
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FRod Thread Length: 18mm
Bore Dia.: 20mmRod Thread Size: M8 x 1.25"
Rod Dia.: 8mmDimension C: 35mm
Dimension A: 318mmPiston Material: Magnetic
Port Size: M5 x 0.8"Overall Length: 318mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 31mmCountry of Origin (subject to change): United States

Product Description

Product Reviews

Save 15%. Sign up for Z-mail.