Air Cylinder, 20mm Bore, 200mm Stroke

SPEEDAIRE| Zoro #: G0238971| Mfr #: 5VHG2

$109.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238971 Mfr #: 5VHG2
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 200mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPivot Hole Dia.: 8mm
Magnetic Piston: YesRod Thread Length: 18mm
Piston Material: MagneticBore Dia.: 20mm
Port Size: M5 x 0.8"Rod Thread Size: M8 x 1.25"
Overall Length: 341mmRod Dia.: 8mm
Mount: PivotDimension C: 332mm
Dimension B: 31mmDimension A: 341mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 200mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 341mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.