Air Cylinder, 20mm Bore, 20mm Stroke

SPEEDAIRE| Zoro #: G0151234| Mfr #: 4KE52

$61.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151234 Mfr #: 4KE52
Cushion Type: NoneCylinder Type: Compact
Stroke: 20mmFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionPiston Material: Aluminum
Piston Rod Material: Chrome Plated 416 Stainless SteelMount: Through Hole
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Magnetic Piston: YesDimension C: 36mm
End Cap Material: AluminumDimension A: 36mm
Rod Thread Length: 9/32"Port Size: 5/16"
Dimension Oo: 9mmOverall Length: 56mm
Bore Dia.: 20mmDimension B: 31.5mm
Rod Thread Size: #10-32Max. Load: 48.6 lb.
Dimension M: 36mmDimension L: 4.5mm
Rod Dia.: 10mmDimension E: 36mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 20mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 56mm Overall Length, 48.6 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 10mm Rod Dia., #10-32 Rod Thread Size, 9/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.