Speedaire
Air Cylinder, 20 mm Bore, 250 mm Stroke, ISO Double Acting
Mfr # CD85F20-250-B
Zoro # G0231856
$68.88
8% off
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 8 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting 5ZEJ4
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting NCDMR106-0800
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 5ZEC1
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 6 in Stroke, Round Body Double Acting 5VNE1
- SPEEDAIRE Air Cylinder, 25 mm Bore, 160 mm Stroke, ISO Double Acting CD85E25-160-B
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, NFPA Double Acting 4MU20
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 1/2 in Stroke, NFPA Double Acting 5VLE7
- SPEEDAIRE Air Cylinder, 4 in Bore, 11 1/2 in Stroke, NFPA Double Acting 5VLN2
- SPEEDAIRE Air Cylinder, 50 mm Bore, 13 in Stroke, Round Body Double Acting NCDGBA50-1300
- FESTO Electric Cylinder EPCO-40-150-12.7P-ST-E EPCO-40-150-12.7P-ST-E
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEC5
- Speedaire Pneumatic System Components