JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 20mm Bore, 25mm Stroke

SPEEDAIRE| Zoro #: G0151243| Mfr #: 4KE53

$59.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151243 Mfr #: 4KE53
Cylinder Type: CompactMax. Pressure: 200 psi
Piston Rod Material: Chrome Plated 416 Stainless SteelBody Material: Aluminum
Temp. Range: -32 Degrees to 121 Degrees FMount: Through Hole
Piston Material: AluminumTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionFinish: Silver
Single Acting/Double Acting: Double ActingStroke: 25mm
Cushion Type: NoneItem: Air Cylinder
Rod Thread Length: 9/32"Port Size: 5/16"
Dimension Oo: 9mmOverall Length: 61mm
Bore Dia.: 20mmDimension B: 31.5mm
Rod Thread Size: #10-32Max. Load: 48.6 lb.
Dimension M: 36mmDimension L: 4.5mm
Rod Dia.: 10mmDimension E: 36mm
Magnetic Piston: YesDimension C: 36mm
End Cap Material: AluminumDimension A: 36mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 25mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 61mm Overall Length, 48.6 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 10mm Rod Dia., #10-32 Rod Thread Size, 9/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.