Air Cylinder, 20mm Bore, 3 In. Stroke

SPEEDAIRE| Zoro #: G0168585| Mfr #: NCDGBA20-0300

$49.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168585 Mfr #: NCDGBA20-0300
Item: Air CylinderRod Dia.: 0.315"
Tie Rod Material: NBody Material: Aluminum
Tube Material: AluminumMagnetic Piston: Yes
Dimension B: 0.94"Max. Pressure: 145 psi
Dimension C: 1"Piston Rod Material: Chrome Plated Carbon Steel
End Cap Material: AluminumCylinder Type: Round
Rod Thread Length: 1/2"Bore Dia.: 20mm
Mount: BasicPort Size: 1/8" NPT
Cushion Type: Air CushionFinish: Hard Coat Anodized
Rod Thread Size: 1/4"-28 UNFSingle Acting/Double Acting: Double Acting
Piston Material: MagneticTemp. Range: 14 Degrees to 140 Degrees F
Dimension A: 6.8"Stroke: 3"
Overall Length: 6.8"Features: Adjustable Air Cushion
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 3 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 6.8 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.315 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size
Save 15%. Sign up for Z-mail.