20mm Bore Round Double Acting Air Cylinder 300mm Stroke

SPEEDAIRE| Zoro #: G0231743| Mfr #: C85E20-300

$64.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231743 Mfr #: C85E20-300
Max. Pressure: 145 psiFinish: Hard Coat Anodized
Cushion Type: Rubber BumperBody Material: Stainless steel
Tube Material: Stainless SteelStroke: 300mm
Cylinder Type: ISO RoundTie Rod Material: N
Features: Rubber BumpersItem: Air Cylinder
End Cap Material: AluminumPiston Rod Material: Chrome Plated Carbon Steel
Temp. Range: 14 Degrees to 140 Degrees FStandards: ISO 6432, CETOP RP52P
Single Acting/Double Acting: Double ActingNose Mount Thread: M22 x 1.5"
Rod Thread Length: 20mmOverall Length: 426mm
Bore Dia.: 20mmMount: Double End
Rod Thread Size: M8 x 1.25"Dimension B: 20mm
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 106mm + strokePiston Material: Non-Magnetic
Port Size: 1/8" GMagnetic Piston: No
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 300mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 426mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.