Air Cylinder, 20mm Bore, 300mm Stroke

SPEEDAIRE| Zoro #: G0231786| Mfr #: 5TLA7

$63.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231786 Mfr #: 5TLA7
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 300mmFinish: Hard Coat Anodized
Features: Rubber BumpersPiston Rod Material: Chrome Plated Carbon Steel
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Max. Pressure: 145 psiEnd Cap Material: Aluminum
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPort Size: 1/8" G
Magnetic Piston: NoNose Mount Thread: M22 x 1.5"
Rod Thread Length: 20mmOverall Length: 406mm
Bore Dia.: 20mmMount: Nose
Rod Thread Size: M8 x 1.25"Dimension B: 20mm
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 86mm + strokePiston Material: Non-Magnetic
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 300mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 406mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.