Speedaire
Air Cylinder, 20 mm Bore, 300 mm Stroke, ISO Double Acting
Mfr # CD85F20-300-B
Zoro # G0231865
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 8 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 6 in Bore, 12 in Stroke, NFPA Double Acting 2W493
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting NCDMB106-0600
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 5VNJ3
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, NFPA Double Acting 6X387
- SPEEDAIRE Air Cylinder, 6 in Bore, 30 in Stroke, NFPA Double Acting 5VAD9
- SPEEDAIRE Air Cylinder, 32 mm Bore, 10 mm Stroke, ISO Double Acting C76F32-10
- SPEEDAIRE Air Cylinder, 32 mm Bore, 125 mm Stroke, Round Body Double Acting CG5BA32TNSR-125
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting NCDMC106-0100CS
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting 5TRE1
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A DSNU-25-25-PPV-A
- SPEEDAIRE Air Cylinder, 25 mm Bore, 40 mm Stroke, ISO Double Acting C85F25-40
- Speedaire Pneumatic System Components