Air Cylinder, 20mm Bore, 30mm Stroke

SPEEDAIRE| Zoro #: G1154036| Mfr #: 4KE54

$63.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154036 Mfr #: 4KE54
Cushion Type: NoneCylinder Type: Compact
Finish: SilverFeatures: Magnetic Piston, Switch Ready, No Cushion
Piston Material: AluminumPiston Rod Material: Chrome Plated 416 Stainless Steel
Mount: Through HoleSingle Acting/Double Acting: Double Acting
Magnetic Piston: NoTube Material: Aluminum
Max. Pressure: 200 psiBody Material: Aluminum
Item: Air CylinderTemp. Range: -32 Degrees to 121 Degrees F
Port Size: 5/16"Rod Thread Length: 9/32"
Stroke: 30mmBore Dia.: 20mm
Overall Length: 66mmRod Thread Size: #10-32
Dimension B: 31.5mmMax. Load: 48.6 lb.
Dimension M: 36mmDimension L: 4.5mm
Rod Dia.: 10mmDimension E: 36mm
Dimension C: 36mmDimension A: 36mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 30mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 66mm Overall Length, 48.6 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 10mm Rod Dia., #10-32 Rod Thread Size, 9/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.