JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 20mm Bore, 35mm Stroke

SPEEDAIRE| Zoro #: G0317947| Mfr #: 4KE55

$69.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317947 Mfr #: 4KE55
Single Acting/Double Acting: Double ActingFinish: Silver
Features: Magnetic Piston, Switch Ready, No CushionCushion Type: None
Mount: Through HoleTube Material: Aluminum
Cylinder Type: CompactItem: Air Cylinder
Magnetic Piston: NoBody Material: Aluminum
Piston Material: AluminumTemp. Range: -32 Degrees to 121 Degrees F
Max. Pressure: 200 psiPiston Rod Material: Chrome Plated 416 Stainless Steel
Dimension B: 31.5mmMax. Load: 48.6 lb.
Dimension M: 36mmDimension L: 4.5mm
Rod Dia.: 10mmDimension E: 36mm
Dimension C: 36mmDimension A: 36mm
Port Size: 5/16"Rod Thread Length: 9/32"
Stroke: 35mmBore Dia.: 20mm
Overall Length: 71mmRod Thread Size: #10-32
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 35mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 71mm Overall Length, 48.6 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 10mm Rod Dia., #10-32 Rod Thread Size, 9/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.