Air Cylinder, 20mm Bore, 4 In. Stroke

SPEEDAIRE| Zoro #: G0168594| Mfr #: 5THV0

$54.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168594 Mfr #: 5THV0
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NFinish: Hard Coat Anodized
Piston Material: MagneticPiston Rod Material: Chrome Plated Carbon Steel
Rod Dia.: 0.315"Mount: Basic
Port Size: 1/8" NPTMagnetic Piston: Yes
Tube Material: AluminumSingle Acting/Double Acting: Double Acting
Dimension C: 1"Max. Pressure: 145 psi
End Cap Material: AluminumRod Thread Length: 1/2"
Body Material: AluminumItem: Air Cylinder
Dimension B: 0.94"Rod Thread Size: 1/4"-28 UNF
Bore Dia.: 20mmTemp. Range: 14 Degrees to 140 Degrees F
Dimension A: 7.8"Stroke: 4"
Overall Length: 7.8"Features: Adjustable Air Cushion
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 4 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 7.8 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.315 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.