20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylinder, 20mm Bore, 45mm Stroke

SPEEDAIRE| Zoro #: G0682482| Mfr #: 4KE57

$63.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682482 Mfr #: 4KE57
Magnetic Piston: NoItem: Air Cylinder
Cushion Type: NoneFinish: Silver
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Mount: Through HoleMax. Pressure: 200 psi
Piston Material: AluminumTemp. Range: -32 Degrees to 121 Degrees F
Piston Rod Material: Chrome Plated 416 Stainless SteelCylinder Type: Compact
Features: Magnetic Piston, Switch Ready, No CushionBody Material: Aluminum
Dimension M: 36mmDimension L: 4.5mm
Rod Dia.: 10mmDimension E: 36mm
Dimension C: 36mmDimension A: 36mm
Port Size: 5/16"Rod Thread Length: 9/32"
Stroke: 45mmBore Dia.: 20mm
Overall Length: 81mmRod Thread Size: #10-32
Dimension B: 31.5mmMax. Load: 48.6 lb.
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 45mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 81mm Overall Length, 48.6 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 10mm Rod Dia., #10-32 Rod Thread Size, 9/32 In. Rod Thread Length
Save 15%. Sign up for Z-mail.