Air Cylinder, 20mm Bore, 5mm Stroke

SPEEDAIRE| Zoro #: G0151216| Mfr #: 4KE49

$61.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151216 Mfr #: 4KE49
Cylinder Type: CompactCushion Type: None
Finish: SilverTube Material: Aluminum
Features: Magnetic Piston, Switch Ready, No CushionItem: Air Cylinder
Dimension A: 36mmTemp. Range: -32 Degrees to 121 Degrees F
Single Acting/Double Acting: Double ActingPiston Material: Aluminum
Bore Dia.: 20mmPort Size: 5/16"
Rod Thread Size: #10-32Max. Load: 48.6 lb.
Stroke: 5mmDimension M: 36mm
Overall Length: 41mmDimension L: 4.5mm
Mount: Through HoleDimension OO: 1/4"-20
Max. Pressure: 200 psiDimension B: 31.5mm
Dimension Oo: 9mmRod Dia.: 10mm
Magnetic Piston: NoDimension E: 36mm
Piston Rod Material: Chrome Plated 416 Stainless SteelDimension C: 36mm
Body Material: AluminumRod Thread Length: 9/32"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Compact, Bore Dia. 20mm, 5mm Stroke, Through Hole Mount, 5/16 In. Port Size, 200 psi Max. Pressure, Cushion Type None, -32 Degrees to 121 Degrees F Temp. Range, 41mm Overall Length, 48.6 lb. Max. Load, Aluminum Piston Material, Aluminum Body Material, Silver Finish, Chrome Plated 416 Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Aluminum, 10mm Rod Dia., #10-32 Rod Thread Size, 9/32 In. Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.