Air Cylinder, 20mm Bore, 6 In. Stroke

SPEEDAIRE| Zoro #: G0168612| Mfr #: NCDGBA20-0600

$56.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168612 Mfr #: NCDGBA20-0600
Dimension C: 1"End Cap Material: Aluminum
Cushion Type: Air CushionTube Material: Aluminum
Item: Air CylinderPiston Material: Magnetic
Bore Dia.: 20mmMagnetic Piston: Yes
Max. Pressure: 145 psiMount: Basic
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Rod Dia.: 0.315"Rod Thread Length: 1/2"
Finish: Hard Coat AnodizedBody Material: Aluminum
Tie Rod Material: NCylinder Type: Round
Dimension B: 0.94"Rod Thread Size: 1/4"-28 UNF
Piston Rod Material: Chrome Plated Carbon SteelPort Size: 1/8" NPT
Dimension A: 9.9"Stroke: 6"
Overall Length: 9.9"Features: Air Cushion
Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 6 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 9.9 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.315 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size
Save 15%. Sign up for Z-mail.