JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 20mm Bore, 7 In. Stroke

SPEEDAIRE| Zoro #: G0168621| Mfr #: NCDGBA20-0700

$56.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0168621 Mfr #: NCDGBA20-0700
Dimension B: 0.94"Finish: Hard Coat Anodized
Rod Dia.: 0.315"Rod Thread Length: 1/2"
Cushion Type: Air CushionPiston Rod Material: Chrome Plated Carbon Steel
Dimension C: 1"Max. Pressure: 145 psi
Tube Material: AluminumCylinder Type: Round
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Rod Thread Size: 1/4"-28 UNFPort Size: 1/8" NPT
Magnetic Piston: YesTie Rod Material: N
Body Material: AluminumPiston Material: Magnetic
Temp. Range: 14 Degrees to 140 Degrees FMount: Basic
Bore Dia.: 20mmEnd Cap Material: Aluminum
Stroke: 7"Overall Length: 10.8"
Features: Air CushionDimension A: 10.8"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 7 In. Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 10.8 In. Overall Length, Magnetic Piston Material, Aluminum Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Aluminum, 0.315 In. Rod Dia., 1/4 In.-28 UNF Rod Thread Size

Product Reviews

Save 15%. Sign up for Z-mail.