Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Compact Double Acting Air Cylinder 1/4" Stroke

  • Zoro #: G0104791
  • Mfr #: 5YCT7

$64.95

  • Piston Rod Material: Stainless Steel
  • Port Size: 1/8" NPT
  • Tie Rod Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCT7 Specifications

  • Zoro #: G0104791
  • Mfr #: 5YCT7
Piston Rod Material: Stainless Steel Port Size: 1/8" NPT
Tie Rod Material: Stainless Steel Air Cylinder Mount: Basic
Rod Thread Size: 3/8"-24 Female Dimension D: #10
Cylinder Type: Compact Overall Length: 2.13"
Item: Air Cylinder Dimension L: 1/8" NPT
Temp. Range: -40 Degrees to 200 Degrees F Dimension F: 0.63"
Dimension A: 2.62" Dimension C: 2.19"
End Cap Material: Aluminum Finish: Silver
Rod Thread Length: 0.70" Single Acting/Double Acting: Double Acting
Dimension J: 1/2" Max. Load: 353 lb.
Max. Pressure: 200 psi Dimension H: 1/2"
Dimension E: 3/8"-24 Bore Dia.: 1-1/2"
Piston Material: Aluminum Body Material: Stainless steel
Rod Dia.: 5/8" Features: Switch Ready, No Cushion
Tube Material: Stainless Steel Air Cylinder Bore Dia.: 1-1/2"
Magnetic Piston: No Mount: Basic
Stroke: 1/4" Cylinder Action: Double Acting
Air Cylinder Type: Compact Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 1/4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.13 In. Overall Length, 353 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 5/8 In. Rod Dia.

Reviews of Speedaire #5YCT7