Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Compact Double Acting Air Cylinder 1/2" Stroke

  • Zoro #: G0104590
  • Mfr #: 5YCY6

$80.95

  • Cylinder Type: Compact
  • Dimension C: 1.69"
  • Finish: Silver
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCY6 Specifications

  • Zoro #: G0104590
  • Mfr #: 5YCY6
Cylinder Type: Compact Dimension C: 1.69"
Finish: Silver Piston Rod Material: Stainless Steel
Stroke: 1/2" Dimension D: #6
Port Size: 1/8" NPT Dimension E: #8-32 UNC
Cylinder Action: Double Acting Features: Non-Rotating, Not Switch Ready, No Cushions
Piston Material: Aluminum Tie Rod Material: Stainless Steel
Item: Air Cylinder Dimension H: 0.422"
Dimension J: 1/2" Dimension B: 1.31"
Air Cylinder Bore Dia.: 1-1/16" Tube Material: Stainless Steel
Dimension A: 2" Air Cylinder Type: Compact
Single Acting/Double Acting: Double Acting Dimension JJ: 0.69"
Dimension L: 1/8" NPT Max. Load: 177 lb.
Rod Dia.: 1/4" Max. Pressure: 200 psi
Dimension F: 1/4" Temp. Range: -40 Degrees to 200 Degrees F
Magnetic Piston: No Mount: Basic
Bore Dia.: 1-1/16" End Cap Material: Aluminum
Body Material: Stainless steel Air Cylinder Mount: Basic
Overall Length: 2.26" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 1/2 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.26 In. Overall Length, 177 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 1/4 In. Rod Dia.

Reviews of Speedaire #5YCY6