Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Compact Double Acting Air Cylinder 1/2" Stroke

  • Zoro #: G0104819
  • Mfr #: 5YCT1

$54.21

  • Air Cylinder Bore Dia.: 1-1/16"
  • Body Material: Stainless steel
  • Dimension A: 2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCT1 Specifications

  • Zoro #: G0104819
  • Mfr #: 5YCT1
Air Cylinder Bore Dia.: 1-1/16" Body Material: Stainless steel
Dimension A: 2" Air Cylinder Type: Compact
End Cap Material: Aluminum Tie Rod Material: Stainless Steel
Dimension H: 0.44" Dimension C: 1.69"
Item: Air Cylinder Temp. Range: -40 Degrees to 200 Degrees F
Cylinder Action: Double Acting Features: Switch Ready, No Cushion
Dimension E: 5/16"-24 Tube Material: Stainless Steel
Rod Thread Size: 5/16"-24 Female Finish: Silver
Dimension D: #6 Piston Material: Aluminum
Cylinder Type: Compact Air Cylinder Mount: Basic
Max. Load: 177 lb. Stroke: 1/2"
Dimension L: 1/8" NPT Dimension J: 1/2"
Bore Dia.: 1-1/16" Mount: Basic
Piston Rod Material: Stainless Steel Rod Thread Length: 0.70"
Overall Length: 2.38" Rod Dia.: 1/2"
Single Acting/Double Acting: Double Acting Port Size: 1/8" NPT
Dimension F: 1/2" Max. Pressure: 200 psi
Magnetic Piston: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 1/2 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.38 In. Overall Length, 177 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 1/2 In. Rod Dia.

Reviews of Speedaire #5YCT1