Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Compact Double Acting Air Cylinder 1/2" Stroke

  • Zoro #: G0104548
  • Mfr #: 5YCZ3

$97.44

  • Magnetic Piston: No
  • Max. Load: 353 lb.
  • Dimension D: #10
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Speedaire #5YCZ3 Specifications

  • Zoro #: G0104548
  • Mfr #: 5YCZ3
Magnetic Piston: No Max. Load: 353 lb.
Dimension D: #10 Max. Pressure: 200 psi
Air Cylinder Type: Compact Air Cylinder Bore Dia.: 1-1/2"
End Cap Material: Aluminum Dimension L: 1/8" NPT
Air Cylinder Mount: Basic Body Material: Stainless steel
Mount: Basic Cylinder Type: Compact
Tube Material: Stainless Steel Finish: Silver
Dimension J: 1/2" Dimension F: 0.38"
Features: Non-Rotating, Not Switch Ready, No Cushions Tie Rod Material: Stainless Steel
Dimension C: 2.19" Dimension B: 1.31"
Dimension H: 0.562" Port Size: 1/8" NPT
Temp. Range: -40 Degrees to 200 Degrees F Dimension JJ: 0.69"
Overall Length: 2.38" Piston Material: Aluminum
Dimension E: 1/4"-20 UNC Dimension A: 2.63"
Piston Rod Material: Stainless Steel Item: Air Cylinder
Stroke: 1/2" Cylinder Action: Double Acting
Rod Dia.: 3/8" Bore Dia.: 1-1/2"
Single Acting/Double Acting: Double Acting Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 1/2 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.38 In. Overall Length, 353 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 3/8 In. Rod Dia.

Reviews of Speedaire #5YCZ3