LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/4" Bore Rodless Double Acting Air Cylinder 24" Stroke

SPEEDAIRE| Zoro #: G0796381| Mfr #: 3FE34A

$563.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796381 Mfr #: 3FE34A
End Cap Material: AluminumItem: Air Cylinder
Finish: Silver and BlackPiston Material: Magnetic
Cushion Type: AdjustableMax. Pressure: 150 psi
Cylinder Type: RodlessTemp. Range: -22 Degrees to 180 Degrees F
Body Material: AluminumMount: Basic
Single Acting/Double Acting: Double ActingTube Material: Aluminum
Magnetic Piston: YesFeatures: Non-Rotating, Adjustable Cushions
Item: Air CylinderBore Dia.: 1-1/4"
Stroke: 24"Dimension Af: M5
Dimension D: 4.72"Dimension Ae: 3.23"
Dimension C: 6.30"Dimension A: 4.72"
Max. Load: 176 lb.Port Size: 1/4" NPT
Dimension L: M6Dimension J: 2.36"
Overall Length: 33.44"Dimension I: M5 x 8"
Dimension B: 1/4" NPTDimension H: 1.77"
Dimension E1: 0.16"Dimension G: 2.52"
Dimension EB: 0.62"/5.11"Dimension F: 0.20"
Dimension Ag: 0.98"Dimension E: 2.36"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1-1/4 In., 24 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 33.44 In. Overall Length, 176 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.