Air Cylinder, 24 In. Stroke, 35.82 In. L

SPEEDAIRE| Zoro #: G1492321| Mfr #: 3FE38

$827.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492321 Mfr #: 3FE38
Cylinder Type: RodlessCushion Type: Adjustable
Finish: Silver and BlackTube Material: Aluminum
Item: Air CylinderBore Dia.: 1-1/2"
Stroke: 24"End Cap Material: Aluminum
Features: Non-Rotating, Adjustable CushionsDimension H: 1.77"
Dimension EB: 0.98"/7.23"Dimension G: 3.11"
Overall Length: 35.82"Dimension Ag: 0.98"
Max. Pressure: 150 psiMount: Basic
Dimension Af: M6Dimension F: 0.20"
Dimension B: 1/4" NPTDimension Ae: 3.84"
Dimension E: 3.15"Single Acting/Double Acting: Double Acting
Dimension D: 6.30"Dimension C: 8.46"
Body Material: AluminumMax. Load: 338 lb.
Dimension A: 5.91"Temp. Range: -22 Degrees to 180 Degrees F
Dimension L: M8Piston Material: Magnetic
Dimension J: 2.93"Port Size: 1/4" NPT
Magnetic Piston: YesDimension I: M6 x 8"
Country of Origin (subject to change): Unknown

Product Description

Air Cylinder, Double Acting, Rodless, Bore Dia. 1-1/2 In., 24 In. Stroke, Basic Mount, 1/4 In. NPT Port Size, 150 psi Max. Pressure, Cushion Type Adjustable, -22 Degrees to 180 Degrees F Temp. Range, 35.82 In. Overall Length, 338 lb. Max. Load, Magnetic Piston Material, Aluminum Body Material, Silver and Black Finish, Aluminum End Cap Material, Magnetic Piston Yes, Tube Material Aluminum

Product Reviews

Save 15%. Sign up for Z-mail.