Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" Bore Compact Double Acting Air Cylinder 3/4" Stroke

  • Zoro #: G0104581
  • Mfr #: 5YCY7

$80.95

  • Rod Dia.: 1/4"
  • Dimension H: 0.422"
  • Dimension J: 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Speedaire #5YCY7 Specifications

  • Zoro #: G0104581
  • Mfr #: 5YCY7
Rod Dia.: 1/4" Dimension H: 0.422"
Dimension J: 1/2" Piston Material: Aluminum
Air Cylinder Type: Compact Dimension D: #6
Bore Dia.: 1-1/16" Cylinder Action: Double Acting
Item: Air Cylinder Dimension A: 2"
Stroke: 3/4" Tie Rod Material: Stainless Steel
Air Cylinder Mount: Basic Dimension F: 1/4"
Magnetic Piston: No Max. Pressure: 200 psi
Overall Length: 2.51" Dimension B: 1.31"
Cylinder Type: Compact Finish: Silver
Tube Material: Stainless Steel Body Material: Stainless steel
Dimension L: 1/8" NPT Dimension C: 1.69"
Port Size: 1/8" NPT Single Acting/Double Acting: Double Acting
Dimension E: #8-32 UNC End Cap Material: Aluminum
Features: Non-Rotating, Not Switch Ready, No Cushions Max. Load: 177 lb.
Air Cylinder Bore Dia.: 1-1/16" Dimension JJ: 0.69"
Temp. Range: -40 Degrees to 200 Degrees F Mount: Basic
Piston Rod Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 3/4 In. Stroke, Compact, Basic Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. NPT Port Size, -40 Degrees to 200 Degrees F Temp. Range, 2.51 In. Overall Length, 177 lb. Max. Load, Aluminum Piston Material, 200 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material Stainless Steel, Tube Material Stainless Steel, 1/4 In. Rod Dia.

Reviews of Speedaire #5YCY7