- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 25 mm Bore, 1 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 25 mm Bore, 1 in Stroke, Round Body Double Acting (Discontinued)
Mfr # NCDGBA25-0100
Zoro # G0168691
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 25 mm
- Max. Pressure 145 psi
- Body Material Aluminum
- Rod Dia. 0.394 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
NCDGBA25-0100
-
Zoro #
G0168691
- UPC # 190735657164
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 25 mm |
Rod Dia. | 0.394 in |
Overall Length | 4.92 in |
Rod Thread Length | 0.5 in |
Port Size | 1/8 in NPT |
Dimension A | 4 23/25 in |
Air Cylinder Bore Dia. | 25 mm |
Rod Thread Size | 5/16"-24 |
Dimension B | 1.14 in |
Dimension C | 1.12 in |
Body Diameter | 1 1/8 in |
Bore Diameter | 1 in |
Inlet Size | M6 x 0.75 |
Rod Diameter | 3/8 in |
Stroke Length | 1 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 145 psi |
Body Material | Aluminum |
Tube Material | Aluminum |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 1 in |
Mount | Basic |
Air Cylinder Type | Round Body |
Cushion Type | Air Cushion |
Tie Rod Material | N |
Finish | Hard Coat Anodized |
Air Cylinder Mount | Basic |
End Cap Material | Aluminum |
Piston Material | Aluminum |
Temp. Range | 14 Degrees to 140 Degrees F |
Single Acting/Double Acting | Double Acting |
Features | Air Cushion |
Piston Rod Material | Chrome Plated Carbon Steel |
Minimum Operating Temperature | 14 Degrees F |
Minimum Operating Pressure | 8 psi |
System of Measurement | Inch |
Body Material Finish | Anodized |
Weight | 0.68 lb |
For Fluid Type | Air |
Cylinder Repair | Repairable |
Air Inlet Type | NPT |
Series | NCG |
Maximum Operating Temperature | 140 Degrees F |
Maximum Operating Pressure | 145 psi |
Piston Rod Material Finish | Chrome Plated |
Number of Rods | Single Rod |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 1 in, Cushion Type Air Cushion, Stroke Length 1 in, Inlet Size M6 x 0.75, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Not Applicable, Body Diameter 1 1/8 in
- Hazardous material