JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylinder, 25mm Bore, 100mm Stroke

SPEEDAIRE| Zoro #: G0233414| Mfr #: CG5EA25SR-100

$94.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233414 Mfr #: CG5EA25SR-100
Stroke: 100mmPiston Rod Material: Stainless Steel
Cushion Type: Air CushionTube Material: Stainless Steel
End Cap Material: Stainless SteelMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Body Material: Stainless steelFeatures: Air Cushion
Cylinder Type: RoundPort Size: M5 x 0.8"
Overall Length: 246mmPivot Hole Dia.: 8mm
Mount: PivotMagnetic Piston: No
Dimension B: 33mmRod Thread Length: 22mm
Bore Dia.: 25mmRod Thread Size: M10 x 1.25"
Rod Dia.: 10mmDimension C: 237mm
Dimension A: 246mmPiston Material: Non-Magnetic
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 100mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 246mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.